Welcome to Würth Chile For trade customers only

Venta por mayor

Compra a crédito

Sigue en vivo tus pedidos

Precios personalizados

Peel & Patch

For detailed information, other images and documents, please select individual articles from the following table.

Peel & Patch

The one-step fix that requires NO mixing NO measuring NO mess NO tools
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
  • Extremely durable fiberglass, reinforced polyester/ plastic

  • Flexible and waterproof, weather and UV resistant

  • Can be drilled, tapped, sanded and painted in less than an hour

  • Resistant against many chemicals, solvents and oils

  • Temperature resistant form - 40°F to 390°F

  • No shrinkage or expansion during the application or after curing

  • Bond to all hard surfaces expect polypropylene (PP)

  • Fast curing (starting at 5 minutes depending on UV intensity)